Abbotsford
lutgrx3106twh

LUTRON GRX-3106-T-WH 20V 6-Zone Control Unit Grafik Eye Main Unit 3100 series, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:GRX-3106-T-WH

Description

Control unit provides pushbutton recall of four preset lighting scenes, plus off. Allows setup of lighting scenes using buttons on the Control Unit. Controls many light source types directly and others using power interfaces. Provides lockout options to prevent accidental changes. Includes built-in infrared receiver for operation with an optional remote control. Provide setup using buttons on the Control Unit.

Specifications

Brand Name Lutron Sub Brand GRAFIK Eye®
Item Name Dimming Control Unit Type 6-Zone, Preset
Voltage Rating 120 V Series/Model 3000
Frequency Rating 50/60 Hz Color Translucent Black Cover
Finish Architectural Matte White Dimensions 4.56 in H x 8.94 in W x 2.25 in D
Temperature Rating 0 °C to 40 °C UPC 027557758932

Packages

1 - UNIT - 1 12 - UNIT - 12
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok