lutqsn4s16s

LUTRON 16Amp 120-277V 4-Zone SoftSwitch Energy Saver Mode Switch Controller

Availablefor Backorder
Call for price
Manufacturer:LUTRON
Manufacturer #:qsn-4s16-s

Description

FEATURES: • Default configuration requires no commissioning. • Programming using integral interface on the ESN unit. • Four occupancy sensor inputs for automated control of lights in 4 zones. • Four daylight sensor inputs automatically adjust light levels based on the amount of natural light entering through the windows. • Four IR receiver inputs for personal control. • Four inputs for IEC PELV/NEC® Class 2 dry contact switches. • Includes QS control link for seamless integration of lights, control stations, and QS sensor modules. • Softswitch technology yields 1,000,000 cycle relay lifetime. • Contact Lutron for compatibility with Quantum system.

Specifications

Brand Name Lutron Sub Brand Energi Savr Node
Type Softswitch/fixture controller Voltage Rating 120/220 to 240/277 VAC
Number of Poles 1 Frequency Rating 50/60 Hz
Mounting Type Surface Standards UL, CSA, NOM
UPC 027557871372

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok