Abbotsford
lutrrtgh6b

LUTRON RRT-GH6B 3.3Amp 400W 120V 6-Button RadioRA 2 Architectural Grafik T RF C•L Hybrid Keypad, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RRT-GH6B
Documents Documents

Description

3.3 A (400 W) Hi-lume 1% 2-wire LED driver (10 driver maximum) Neutral connection available.Multi-location dimmer.RadioRA 2 architectural GRAFIK T RF C•L Hybrid keypads function as a dimmer and keypad combined into a single device. Hybrid keypads are great for retro-fit applications since they eliminate the need to install two separate devices. Normal keypad operation is available if no load is connected or load burns out.

Specifications

Brand Name Lutron Sub Brand RadioRA 2, GRAFIK T™
Item Name Hybrid Keypad Dimmer Type 6-Button, Touch Bar
Voltage Rating 120 V Number of Poles 1
Material Metal/Plastic Color White
Dimensions 75 mm W x 119 mm H Mounting Type Wallbox
Standards CSA Certified, FCC Approved, IC, IFTEL, NOM Certified, UL Listed Application For Lighting Control
UPC 784276164559

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok