Abbotsford
lutrrd8ansbl

LUTRON RRD-8ANS-BL 8Amp 120V 1/4HP RadioRA 2 Maestro Neutral Wire Electronic Switch, Black

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRD-8ANS-BL
Documents Documents

Description

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro local controls include a Front Accessible Service Switch (FASSTM) for safe lamp replacement. RadioRA 2 Maestro local controls install in single-pole or multi-location applications.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Electronic Switch Type Dimmers and Switches
Voltage Rating 120 V Number of Poles 1
Material Metal/Plastic Amperage Rating 5.8/8 A
Power Rating 960/696 W Terminal Connection Screw
Color Black Dimensions 4.69 in x 2.94 in
Mounting Type Wall Box Temperature Rating 0 °C to 40 °C
Standards UL Listed, CSA Certified, NOM Certified, FCC Approved, IC, COFETEL, ANATEL Application For Lighting Control
UPC 027557771597

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok