lutrrdh4swh

LUTRON RRD-H4S-WH 120V 4-Button LUTRON® Radiora Keypad Wall Mount Hybrid Scene, White

Availablefor Backorder
Call for price
Manufacturer:LUTRON
Manufacturer #:rrd-h4s-wh

Description

RadioRA® 2 Hybrid keypad function as a dimmer and keypad combined into a single device. Hybrid Keypads are great for retro-fit applications since they eliminate the need to install two separate devices. Have an available neutral wire terminal that allows them to be installed in either two-wire or neutral wire installations. Connecting the neutral wire to a Hybrid Keypad allows a lower minimum load to be used. Also, normal keypad operation will be available even if the attached load is not installed or if the lamp is burned out.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Type Hybrid keypad dimmer Voltage Rating 120 VAC
Number of Poles 1 Material Metal,Plastic
Mounting Type Wallbox Standards UL CSA NOM FCC IC COFETEL
Application Lighting UPC 027557986908

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok