Abbotsford
lutrrdw1rldwh

LUTRON RRD-W1RLD-WH 1 Raise/Lower Radior 2 Wall Mount Dual Keypad, White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Manufacturer:LUTRON
Manufacturer #:RRD-W1RLD-WH
Documents Documents

Description

RadioRA 2 wall-mount designer keypads provide homeowners with a simple and elegant way to operate lights, shades / draperies, motorized screens, and many other devices.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Designer Keypad Type Dual Group with 1 Raise/Lower
Material Metal/Plastic Color White
Dimensions 4.69 in L x 1.44 in D Mounting Type Wall
Standards UL Listed, CSA Certified, NOM Certified, FCC Approved, IC, COFETEL, ANATEL Application For Lighting and Shade Control
UPC 027557773393

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok