Abbotsford
lutrrdw3bdwh

LUTRON RRD-W3BD-WH 3-Button RadioRA2 Wal Mount Keypad, White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Manufacturer:LUTRON
Manufacturer #:RRD-W3BD-WH
Documents Documents

Description

RADIORA® Wall mount keypad are programmable to select scene or room preset levels or positions. At the press of a single button, lights fade on or off to desired levels and shades/draperies open or close to desired positions. Light levels and shade/drapery positions can be fine-tuned by pressing and holding the raise / lower buttons. Adjustable backlight intensity. IR receivers at the front (-W5BRLIR only) and back (all models) of the keypad allow for the use of an IR remote for line-of-sight operation (front) or IR repeater kit integration (back). RADIORA® 2 keypads feature large, easy-to-use buttons, plus a unique backlit engraving option that makes the keypads readable any time of the day or night. The keypad buttons are rounded, allowing engraving to be displayed at an upward angle, increasing readability.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Designer Keypad Type 3-Button, Dual Group, Control Unit
Material Metal/Plastic Color White
Dimensions 35 mm D x 119 mm H x 75 mm W Mounting Type Wall
Standards UL Listed, CSA Certified, NOM Certified, FCC, IC, COFETEL, ANATEL Application For Lighting and Shade Control
UPC 027557773133

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok