Abbotsford
lutrrdw3brlwh

LUTRON RRD-W3BRL-WH 3-Button Radiora2 Wall Mount with Raise/Lower Keypad, White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRD-W3BRL-WH
Documents Documents

Description

RadioRA 2 wall-mount designer keypad provide homeowners with a simple and elegant way to operate lights, shades/draperies, motorized screens, and many other devices. Feature large, easy-to-use buttons, plus a unique backlit engraving option that makes the keypads readable any time of the day or night. The keypad buttons are rounded, allowing engraving to be displayed at an upward angle, increasing readability.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Type Wall Keypad Material Metal,Plastic
Color White Standards UL, CSA, NOM, FCC, IC, COFETEL, ANATEL
Application Lighting,Shade UPC 027557772099

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok