sennpodmdxwh

ACUITY 204V9V 1-Channel nPODM Series WallPod, White

Availablefor Backorder
Price $143.89 / EA
Qty EA
Manufacturer:ACUITY
Manufacturer #:204v9v

Description

The nPODM Series WallPods are nLight-enabled toggle and/or dimming switches that provide a user with local control of a lighting zone. These single gang decorator style devices have soft-click buttons and have a green LED indicator for each button. WallPods communicate with other nLight devices via a CAT-5 cable that connects to one of its two RJ-45 connectors. A basic low voltage WallPod can work with an nLight power pack or line voltage sensor to provide toggle switch operation. WallPods with the DX dimming option have the added ability to adjust the level of any nLight controlled dimmable lighting. FEATURES • Communicates with nLight network • Remotely configurable/upgradeable • Soft-click push-button control • Custom button engraving (WH, IV, AL GY units only) • 1 channel on/off • 1 channel raise/lower • “Dynamic” options for custom button names when pairing with Acuity Brands nTUNE fixtures

Specifications

Brand Name Lithonia Lighting Sub Brand nLight
Item Name Wallpod Type Dimming Control, Presence Detector
Material Plastic Lamp Type LED
Color White Mounting Type Flush
For Use With VTLED Luminaries UPC 745977903502

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok