Abbotsford
onqlc7500wh

PASS & SEYMOUR LC7500-WH 900MHz radiant® RF Lighting Control System, White

Price $789.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:LC7500-WH

Description

The radiant® RF Lighting Control System offers simple control, a variety of device types, customizable scenes and the convenience of Android and iOS apps, so control is always in hand. This RF Lighting Control System Starter Kit (LC7500-WH) includes:* (1) LC7001 - Whole House Lighting Controller* (2) LC2101-WH - In-Wall Tru-Universal RF Dimmer, White* (1) LC2201-WH - In-Wall 1500W RF Switch, White* (1) LC2203-WH - In-Wall 3-Way Switch, White* (4) RWP26W - One-Gang Screwless Wall Plate, White

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Lighting Control System Starter Kit Voltage Rating 120 V
Frequency Rating 900 MHz Top Dog™ Radio Frequency Power Consumption 500 mA at 5 VDC
Connection Box Operating Temperature 32 - 104 °F
Dimensions 6 in W x 11 in D x 11 in H Color White
Includes LC7001 LC2101-WH (RF Dimmer Master), LC2201-WH (In-Wall 1500W RF Switch), LC2203-WH Standards FCC Approved, RoHS Compliant
UPC 804428432210

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok