pasadwhrm4

PASS & SEYMOUR ADWHRM4 120V Whisper® Wi-Fi Lighting Remote, White

Availablefor Backorder
Price $77.22 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:adwhrm4

Description

This remote allows you to control your wireless switches and dimmers from anywhere in the home and create unique lighting scenes. Define up to four unique presets and control your entire home lighting environment with the touch of a button. Easy to program and compatible with adorne whole-house wireless lighting controls. Or add an Event Controller and you can use your iPhone, iPad, or PC to access your presets even while away.

Specifications

Brand Name Legrand Sub Brand adorne
Type W-Fi Lighting Remote Control Voltage Rating 120 V
Frequency Rating 900 MHz Operating Temperature 0°© - 50° ©
Standards cULus, UL Listed Application Residential
UPC 804428068860

Packages

4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok