Abbotsford
onqlc7001

PASS & SEYMOUR LC7001 radiant® Whole House Lighting Controller, Gloss Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:LC7001

Description

The LC7001 Whole House Lighting Controller works in conjunction with the Legrand Lighting Control mobile app to enable whole-house control and time-of-day automation of the Legrand RF Lighting Control system.Once the controller is wired to the home network and the app is installed, users are guided through a simple setup to discover and name their devices. Once all devices are discovered and named, the user can easily set up scenes and automated time-of-day settings. With the sunrise and sunset feature, a scene can automatically adjust its activation time throughout the year.

Specifications

Brand Name On-Q Item Name Whole House Lighting Controller Hub
Type The Hub Amperage Rating 500 mA
Power Rating 2.5 W Material FR4,PCB
Color Black Mounting Desktop
Standards FCC Approved, RoHS Compliant UPC 804428122180

Packages

1 - UNIT - 1 10 - UNIT - 10 150 - SKID - 150
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok