Abbotsford
cfifh360120

PHILIPS LIGHTING 912400350590 120V CFI High Bay Sensor Motion, 360° Coverage

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400350590

Description

"FH360-120"

Specifications

Brand Name Philips Lighting Item Name High Bay Motion Sensor
Type Line Voltage Sensor Voltage Rating 120 V
Lead Length 42 in Series FH
Detection Angle 360° Mounting Type 1/2 in Knockout
Dimensions 91 mm L x 91 mm W x 39 mm H Material High Impact Injected Molded Plastic
Standards UL and cUL Listed UPC 782343458563

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok