Abbotsford
cfifh360347

PHILIPS LIGHTING 912401310981 347V CFI High Bay Sensor Motion, 360° Coverage

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:FH360-347

Description

High bay sensor occupancy and motion detection using Passive Infrared Technology. 360° wide range and aisle way coverage interchangeable lenses. Up to 35 foot mounting height. Relay embedded (no external box is required). No minimum load requirement. Adjustable time delay, from about 30 seconds to 25 minutes. LED activity indication blinks when sensor detects motion. Self containing using standard 1/2” knockouts. Relay circuitry zero crossing to provide long reliable life. 1/2” knockout (7/8” OD) with double D sides to prevent turning if used.

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name Occupancy Sensor Type High Bay
Voltage Rating 347 V Sensor Type Passive Infrared
Sensing Distance 6.1 m Sideways Viewing Angle 360°
Color Beige Mounting Type Surface, Universal
Response Time 25 min Material Plastic
Dimensions 91 mm W x 91 mm H x 39 mm D Mounting Height 10.668 m
Standards UL and cUL Listed Application For Indoor, Industrial
UPC 734343503743

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok