Abbotsford
difcrtspirit

RJ CROSS ARCHITECTURAL CRTSPIRIT 17.1mm x 100mm 24VDC 8Amp CRTSPIRIT Series PIR Motion Sensor

Price $98.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:CRTSPIRIT

Description

This PIR Motion Sensor can work inline, remote, and/or be built into the channel itself.FEATURES:- Micro push button on/off only- Touch with dimming and memory- PIR timed 6-70s

Specifications

Brand Name RJCROSS Item Name Motion Sensor
Type Passive Infrared Voltage Rating 24 VDC
Amperage Rating 8 A Dimensions 3.95 in L x 0.67 in W

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok