heahz5630bz

HEATHCO CANADA HZ-5630-BZ 180-Degree DualBrite® Motion Activated Security Light, Bronze

Availablefor Backorder
Price $80.28 / EA Eco fees: $0.15
Qty EA
Manufacturer:HEATHCO
Manufacturer #:hz-5630-bz

Description

KEY FEATURES AND BENEFITS: • Turns on lighting when motion is detected. • Automatically turns lighting off. • DualBrite® feature for dusk to dawn low level lighting. • Photocell keeps the lighting off during daylight hours. • Plastic Construction • Uses 1 - 100 W T3 Halogen Bulb (Included) • Motion Sensor Wall Pack • Up to 30 ft Detection Range • Dimensions: 7.6"d x 5.5"w x 11"h • Weight (lbs): 2.93 • CreepZone: No • DualBrite: Yes • Dusk-to-Dawn: Yes • Manual Override: Yes • Eave Mount: No • Wall Mount: Yes • Warranty (Yrs): 2 • Agency: UL/cUL • Bulb type: Halogen • Bulb(s) Included: Yes • Bulb(s) Required: 1 • Light Bulb Base Code: Double End • Power Type: Hardwired

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok