Abbotsford
lutmsb102wh

LUTRON MS-B102-WH 120/277V 1-Pole Maestro Switch with Occupancy Sensor, White

Price $146.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MS-B102-WH
Documents Documents

Description

Dual-technology Maestro® occupancy/vacancy sensors. Single pole/multi-location, single-circuit model 6A lighting and 4.4A fan (120V only).

Specifications

Brand Name Lutron Sub Brand Maestro
Type Multi-location/3-way/single-pole,Occupancy Sensor Switch,Single-circuit Color White
Mounting Type Wallbox Standards UL, cUL, NOM
Application Lighting UPC 784276086011

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok