Abbotsford
lutmsb202wh

LUTRON MS-B202-WH 120/277V 1-Pole Maestro Dual Technology Occupancy Sensor Switch, White

Price $184.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MS-B202-WH
Documents Documents

Description

The Maestro Dual Technology (Dual Tech) Occupancy Sensor Switch applies Lutron's exclusive XCTT Technology to the ultrasonic as well as the passive infrared technology in this sensor to create a product that can detect very fine motion, such as typing. This product also includes all of the great features found in the rest of the Maestro sensor family, including: adaptive relay switching, smart ambient light detection, and simple button presses for changing settings.

Specifications

Brand Name Lutron Sub Brand Maestro
Type Dual-Circuit,Multi-Location/3-Way/Single-Pole,Occupancy Sensor Switch Color White
Mounting Type Wallbox Standards UL, cUL, NOM
Application Lighting UPC 784276086288

Packages

1 - UNIT - 1 16 - UNIT - 16
This website uses cookies to ensure you get the best experience on our website. Read more
Ok