Abbotsford
lutmsops6ddvwh

LUTRON MSOPS6DDVWH 120V 1-Pole Maestro Dual-Circuit Occupancy Sensing Switch, White

Price $131.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MSOPS6DDVWH
Documents Documents

Description

The Lutron® Maestro® Dual-Circuit Occupancy Sensing Switch combines two switches with an in-wall, passive infrared (PIR) occupancy or partial-on sensor. Thesensor is intended for either:• Control of two circuits• Bi-level control of two circuits, as required by certain energy codes (e.g., ASHRAE)FEATURES:• Passive infrared sensor with exclusive Lutron® XCTTM Technology for minor motion detection• 180° sensor field-of-view• Tamper-resistant PIR lens• Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] minor motion coverage• Smart Ambient Light Detection (ALD) mode uses adaptive algorithm: Sensor learns the user’s preferred light level over time• Occupancy version can be set to Auto-ON/Auto-OFF or Manual-ON/Auto-OFF• Meets Title 24/Title 20 requirements for multi-level lighting. Partial-ON only (PPS6-DDV) version available to meet Title 24/Title 20 requirements for Partial-ON sensors• Adjustable timeout for each circuit (1, 5, 15, or 30 minutes)• Sensitivity adjustment (High/Low)• Switches all lighting loads: incandescent, halogen,ELV, MLV, CFL, LED, magnetic fluorescent, electronic fluorescent• Switches fan loads at 120 V~• Single-pole only

Specifications

Brand Name Lutron Sub Brand Maestro
Type Dual-Circuit,Occupancy Sensor Switch,Single-pole Color Gloss White
Mounting Type Wallbox Temperature Rating 0 °C to 40 °C
Standards UL, cUL, NOM, Title 20/24 Application Lighting
UPC 784276066648

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok