Abbotsford
lutmspps6ddvwh

LUTRON MS-PPS6-DDV-WH 120-277V 1-Pole Maestro Partial-On Occupancy Sensor Dual-Circuit Switch, White

Price $121.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MS-PPS6-DDV-WH
Documents Documents

Description

The Lutron Maestro Dual-Circuit Occupancy Sensing Switch combines two switches with an in-wall, passive infrared (PIR) occupancy or partial-on sensor. The sensor is intended for either:• Control of two circuits• Bi-level control of two circuits, as required by certain energy codes (e.g., ASHRAE)

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Occupancy Sensor Switch Type Dual-Circuit, Partial-On, XCT Technology
Voltage Rating 120 - 277 VAC Amperage Rating 6 A
Temperature Rating 0 °C to 40 °C Mounting Type Wallbox
Material Plastic Standards UL Listed, cUL Listed, NOM Certified, Title 20/24
Application For Lighting Control UPC 784276069670

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok