Abbotsford
sencmr9lt

ACUITY 184F3L 120/277V CMR Series PIR Standard Range 360° Ceiling Mount Sensor - Low Temp/High Humidity , White

Price $202.31 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:184F3L
Documents Documents

Description

The CMR 9 Series Standard Range 360° occupancy sensor incorporates Passive Infrared (PIR) detection technology into an attractive line powered occupancy sensor that provides amazing sensitivity to small motions (e.g. hand movements) and excellent payback. The CMR 9 is an economical solution for providing automatic lighting control where a wall switch replacement sensor is not applicable. With an integrated line switching relay, the CMR 9 is perfect for applications where locating a power pack is difficult, such as retrofitting rooms with concrete or inaccessible ceilings. For rooms with obstructions, the CMR PDT 9 Series sensor is recommended.FEATURES:• Push- button programmable, adjustable time delays, and multiple operating modes• 100 hr lamp burn-in timer• No field calibration or sensitivity adjustments required• No minimum load requirements

Specifications

Brand Name Acuity Controls Sub Brand Sensor Switch
Item Name Occupancy Sensor Type Halogen Free, Networkable, Remote Operation
Voltage Rating 277 VAC Temperature Rating -10 to 71 °C
Mounting Type Ceiling, Surface Dimensions 39.4 mm D
Material Thermoplastic UPC 745975862252

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok