Abbotsford
pasasos32w4

PASS & SEYMOUR ASOS32W4 600W Motion Sensor Switch, Auto-ON/Auto-OFF, White

Price $90.13 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASOS32W4
Documents Documents

Description

FEATURES AND BENEFITS:- Perfect for anywhere you want lights to turn on automatically when you enter a room and off when you leave, such as a pantry or garage.- The Auto-ON/Auto-OFF SensaSwitch provides convenient light control by automatically turning lights on and off via motion-sensing technology.- Use on its own to control a light from one location (single-pole operation), pair with a second switch or dimmer to control a single light source from two locations (three-way operation), or combine with a third switch or dimmer to control a single light source from three locations (four-way operation).- Pair with matching Motion Sensor Dimmer Switch or to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Smart Timer Switch Type 3-Wire, Auto-On/Auto-Off, Movement
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 1 Sensor Type Passive Infrared
Sensing Distance 10.6 m Front, 4.5 m Side, 10.6 m Floor Viewing Angle 180°
Coverage Area 600 ft² Color White
Mounting Type Box, Flush, Wall Frequency Rating 0 - 60 Hz
Maximum Load Capacity 0 - 600 W Fluorescent Lamp, 0 - 600 VA Fan Motor, 1/6 hp, 600 W Lens Type LED
Terminal Connection Screw Material Polycarbonate
Mounting Height 1.2 m Standards cULus Listed
Application For Motion Sensor, Residential Indoor use Only UPC 785007023145

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok