Abbotsford
lutpd15outbl

LUTRON PD-15OUT-BL Caseta Wireless Outdoor Smart Plug, Black

Price $99.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PD-15OUT-BL
Documents Documents

Description

Lutron Caseta Weatherproof+ Outdoor Smart Plug On/Off Switch, Works with Alexa, Google Assistant, Apple HomeKit, for Landscape and String Lighting, Black.The Caséta Wireless Outdoor Smart Plug controls outdoor loads, both directly and remotely when paired with either Pico remote controls or a Lutron Caséta Smart Bridge, providing a system that delivers convenience and ease of installation.The Caséta Wireless Outdoor Smart Plug is built to withstand severe weather, season after season. A solid core construction protects the internal electronics.The Caséta Wireless Outdoor Smart Plug uses Lutron patented Clear Connect Type A RF Technology which enables wireless communication with Pico remote controls, Caséta motion sensors, and the Lutron Smart Bridge and Smart Bridge PRO.It is ideal for smart control of landscape and string lighting, holiday lights and inflatables, and some motors and pumps.

Specifications

Brand Name Lutron Sub Brand Caseta®
Item Name Smart Outdoor Plug Type Stand-Alone
Color Black Jacket Material Polycarbonate
Wattage 372 W Amperage Rating 15 A
Degree of Protection IP65 Temperature Rating -20 to 50 °C
For Use With Picos and Caséta Sensors, Alexa, Google Assistant, Apple HomeKit and Ring Application For Switching 100's of feet of String Lights or Holiday Lights or Small Pumps and Motors
UPC 784276284813

Packages

1 - UNIT - 1 9 - UNIT - 9
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok