Abbotsford
dlsmt024v36w

RJ CROSS DLSMT-024V-36W Power Supply Non-Dimmable, Electronic 5-1/2 in L x 1-3/4 in W x 1-1/8 in H

Inventory
Unavailable for order
Manufacturer:RJ CROSS
Manufacturer #:DLSMT-024V-36W

Description

Diffusion DLSMT-024 V-(18 W/36 W) is an electronic, non-dimmable driver in a plastic enclosure. No junction box required, 18 W or 36 W. IP40 rating.

Specifications

Brand Name RJCROSS Item Name Power Supply
Type Non-Dimmable, Electronic Voltage Rating 120 V Input, 24 VDC Output
Amperage Rating 1.5 A Wattage 36 W
Dimensions 5-1/2 in L x 1-3/4 in W x 1-1/8 in H Standards IP40 Rated

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok