Abbotsford
lutlped2bl

LUTRON L-PED2-BL Pico Tabletop Pedestal Double-Stand, Black

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Manufacturer:LUTRON
Manufacturer #:L-PED2-BL
Documents Documents

Description

Lutron Double Mount Pedestal, Black. Pedestal holds two Pico remote controls. The Pico wireless control can function as a tabletop control on a pedestal, a lightweight handheld remote, a control clipped to a car visor, or it can be wall-mounted with or without a Lutron® Claro® faceplate, to mimic a traditional keypad. The battery operated control requires no external power or communication wiring.

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Pedestal Material Plastic
Mounting Tabletop Type Double
Color/Finish Black Dimensions 3.18 in L x 2.95 in W x 1.45 in H
Temperature Rating 32 - 140 °F Standards Type 1, Industry Canada Certified, FCC Part 15, Class B, RoHS Compliant
Application For Converting a Pico Wireless Control to a Tabletop Control UPC 027557765947

Packages

1 - UNIT - 1 16 - UNIT - 16
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok