Abbotsford
intek4036s

INTERMATIC EK4036S Intermatic Fix Mount Button Electronic Photo Control

Price $33.40 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EK4036S

Description

Select grade fix mount electronic photo control, button. Non drift silicon light sensor with IR filter. DC relay with zero crossing circuitry for extended life. 15 year design life. Conformal coated PCB. Exceeds 10000 on/off switching cycles. Ideal for single or multi fixture HID and LED installations up to 1650 W, 277 VAC. 255J MOV surge protection element. Overall dimensions within ANSI C136.24 guidelines 18 AWG wire leads.

Specifications

Brand Name Intermatic Item Name Photocontrol with Time Delay Function
Type Cuboid, Electronic, Button Voltage Rating 277 V
Lamp Type High Pressure Gas Discharge Ballast Load 6 A, 120 VAC, 50 Hz, 6 A, 120 VAC, 60 Hz, 6 A, 208 VAC, 50 Hz, 6 A, 208 VAC, 60 Hz, 6 A, 240 VAC, 50 Hz, 6 A, 240 VAC, 60 Hz, 6 A, 277 VAC, 50 Hz, 6 A, 277 VAC, 60 Hz
Sensor Type Electronic photocontrol Mounting Button
Amperage Rating 6000 mA Frequency Rating 60 Hz
Timing Range 2 to 5 s Material Polycarbonate
Color Gray Finish Plastic
Dimensions 33.02 mm L x 31.496 mm W x 57.15 mm H Temperature Rating -40 to 70 °C
For Use With Lighting, pathways Standards ANSI C136.24 Compliant, UL Certified to US, CSA Certified to Canadian, Title CA 20 Listed
Application Outdoor Lighting Control UPC 078275146280

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok