Abbotsford
intek4236s

INTERMATIC EK4236S 120-277V NIGHTFOX Stem and Swivel Mount Electronic Photocontrol

Price $38.45 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EK4236S

Description

Non-drift silicon light sensor with IR filter. DC relay with zero-crossing circuitry for extended life. Exceeds 10,000 ON/OFF switching cycles. Ideal for single or multi-fixture HID and LED installations (up to 1,650 W @ 277

Specifications

Brand Name Intermatic Item Name Photocontrol with Time Delay Function
Type Cuboid, Electronic, Side Lens Voltage Rating 277 V
Lamp Type High Pressure Gas Discharge Ballast Load 6 A, 120 VAC, 50 Hz, 6 A, 120 VAC, 60 Hz, 6 A, 208 VAC, 50 Hz, 6 A, 208 VAC, 60 Hz, 6 A, 240 VAC, 50 Hz, 6 A, 240 VAC, 60 Hz, 6 A, 277 VAC, 50 Hz, 6 A, 277 VAC, 60 Hz
Sensor Type Electronic photocontrol Mounting Swivel
Amperage Rating 6000 mA Frequency Rating 60 Hz
Timing Range 2 to 5 s Material Plastic
Color Gray Finish Plastic
Dimensions 31.8 x 33.3 x 142.9 mm Temperature Rating -40 to 70 °C
For Use With Lighting, pathways Standards ANSI C136.24 Compliant, UL Certified to US, CSA Certified to Canadian, Title CA 20 Listed
Application Outdoor Lighting Control UPC 078275146303

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok