Abbotsford
intek4736s

INTERMATIC EK4736S 120-277V NIGHTFOX Top Lens Stem and Swivel Mount Electronic Photocontrol

Price $43.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EK4736S

Description

Electronic photo controls. 6 A electronic ballast. 1800 VA magnetic ballast. 1000 W tungsten. 2500 VAC dielectric strength. Swivel type mounting.

Specifications

Brand Name Intermatic Item Name Photocontrol with Time Delay Function
Type Cuboid, Electronic, Top Lens Voltage Rating 277 V
Lamp Type High Pressure Gas Discharge Ballast Load 1800 VA
Sensor Type Electronic photocontrol Mounting Swivel
Amperage Rating 6000 mA Frequency Rating 60 Hz
Timing Range 2 to 5 s Terminal Connection Connector 1/2 in
Material Plastic Color Gray
Finish Plastic Dimensions 33.02 mm L x 31.496 mm W x 2250 mm H
Temperature Rating -40 to 70 °C For Use With Lighting, pathways
Standards ANSI C136.24 Compliant, UL Certified to US, CSA Certified to Canadian, Title CA 20 Listed Application Outdoor Lighting Control
UPC 078275146310

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok