Intermatic® Relay-Type with Adjustable Stem Photo Control
Description
K1100 Series photo control is relay-type photo control with adjustable stem. The timers also feature instant ON/OFF switching. 6 inch color coded leads.
Specifications
Brand Name | Intermatic | Item Name | Photocontrol with Time Delay Function |
Type | Cylinder, Screw-Thread, Thermal | Voltage Rating | 105 - 130 VAC |
Mounting | Swivel | Amperage Rating | 15000 mA |
Frequency Rating | 50/60 Hz | Power Rating | 1800 W |
Terminal Connection | Cable | Color | Gray |
Dimensions | 146 mm H x 76 mm dia | Temperature Rating | -40 to 70 °C |
Standards | UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant | UPC | 078275511217 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |