Abbotsford
intk1221

Intermatic® Adjustable Stem Photo Control

Inventory
Unavailable for order
Manufacturer:INTERMATIC
Manufacturer #:K1221

Description

K1200 Series photo control is relay-type photo control with locking-type mounting. The timers also feature instant ON/OFF switching. 2400 V open-type spark gap arrestor with 3-prong connector.

Specifications

Brand Name Intermatic Item Name Photocell
Type Cylinder Plain, Relay, Adjustable, Time Delay Voltage Rating 105 - 130 VAC
Mounting Twistlock Amperage Rating 15 A
Frequency Rating 50/60 Hz Power Rating 1800 W
Terminal Connection 3-Prong/Axial Plug Color Gray
Dimensions 95 mm H x 76 mm dia Temperature Rating -40 to 70 °C
Standards UL Listed, CSA Certified, Title CA 20 Listed, California Title 24 Compliant UPC 078275512214

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok