Abbotsford
intk4227

INTERMATIC K4227 5205W 2880VA 347V Photo Control Stem and Swivel Mounting, Grey

Inventory
Unavailable for order
Manufacturer:INTERMATIC
Manufacturer #:K4227

Description

K4000 Series fixed position mounting photo control is thermal-type photo control that fit into a standard outlet box, post lamp, or wall pack. The photo controls provide dusk-to-dawn lighting control along with a delay action, which eliminates loads switching OFF due to car headlights and lightning. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes. Cadmium sulfide photocell. Sonic-welded polycarbonate housing and lens to seal out moisture. Delay action eliminates load switching OFF due to car head lights and lightning. 9 inch leads. Most models equipped with a 5/8 - 18 inch threaded side mounting, locking nut and washer gasket.

Specifications

Brand Name Intermatic Item Name Photocontrol
Type Manual Adjustment, Special Construction, Light/Dark Voltage Rating 347 VAC
Mounting Swivel Amperage Rating 15000 mA
Frequency Rating 50/60 Hz Terminal Connection Cable
Material Plastic Color Gray
Dimensions 140 mm L x 40 mm W x 40 mm H Temperature Rating -40 to 70 °C
Standards C/US Approval, CSA, Title CA 20 Listed, California Title 24 Compliant Application Dusk to Dawn Lighting Control
UPC 078275091696

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok