Abbotsford
intk4251

INTERMATIC K4251 1800W 1000VA 120VAC Stem and Swivel Mount Photo Contol, Grey

Price $37.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:K4251
Documents Documents

Description

K4000 Series fixed position mounting photo control is thermal-type photo control that fit into a standard outlet box, post lamp, or wall pack. The photo controls provide dusk-to-dawn lighting control along with a delay action, which eliminates loads switching OFF due to car headlights and lightning. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes. Cadmium sulfide photocell. Sonic-welded polycarbonate housing and lens to seal out moisture. Delay action eliminates load switching OFF due to car head lights and lightning. 9 inch leads. Most models equipped with a 5/8 - 18 inch threaded side mounting, locking nut and washer gasket.

Specifications

Brand Name Intermatic Item Name Photocontrol
Type Cylinder, Screw-Thread, Light/Dark, Thermal Voltage Rating 120 V
Mounting Swivel Amperage Rating 15000 mA
Frequency Rating 50/60 Hz Terminal Connection Cable
Material Plastic Color Gray
Dimensions 159 mm dia Temperature Rating -40 to 70 °C
Standards C/US Approval, CSA, Title CA 20 Listed, California Title 24 Compliant Application Outdoor Lighting Control
UPC 078275067752

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok