Abbotsford
intk4321c

INTERMATIC K4321C 1800W 1000VA 120V Fixed Position Mounting Photo Controls, Grey

Price $32.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:K4321C
Documents Documents

Description

K4000 Series fixed position mounting photo control is thermal-type photo control that fit into a standard outlet box, post lamp, or wall pack. The photo controls provide dusk-to-dawn lighting control along with a delay action, which eliminates loads switching OFF due to car headlights and lightning. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes. Cadmium sulfide photocell. Sonic-welded polycarbonate housing and lens to seal out moisture. Delay action eliminates load switching OFF due to car head lights and lightning. 9 inch leads. Includes a weatherproof wall plate with a neoprene gasket. Most models equipped with a 5/8 - 18 inch threaded side mounting, locking nut and washer gasket.

Specifications

Brand Name Intermatic Item Name Photocontrol
Type Cuboid, Thermal, Light/Dark Voltage Rating 120 V
Ballast Load 8.3 A 1000 VA Sensor Type Thermal photocontrol
Mounting Fixed Amperage Rating 15000 mA
Frequency Rating 50/60 Hz Power Rating 1800 W
Terminal Connection Cable Material Plastic
Color Gray Finish Plastic
Dimensions 70 mm W x 114 mm H Enclosure Type NEMA 3R
Temperature Rating -40 to 70 °C For Use With Lighting, pathways
Includes Wallplate Standards CSA, CAS Approval, C/US Approval, Title CA 20 Listed, California Title 24 Compliant
Application Outdoor Lighting Control UPC 078275002036

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok