INTERMATIC LC2000 1000W 1800VA 110-277VAC LC2000 Series Photo Control Low Cost Relay-Type, Blue
Description
LC2000 Photo control is a low cost relay-type with locking-type mounting that has a heavy-duty relay designed for long life switching. Instant ON/OFF switching. Easy-to-install plug-in locking type connector. 110 Joule MOV Surge arrester.
Specifications
Brand Name | Intermatic | Item Name | Photocell |
Type | Cylinder Plain, Relay | Voltage Rating | 120 - 277 VAC |
Mounting | Twistlock | Frequency Rating | 50/60 Hz |
Power Rating | 1800 W | Terminal Connection | Axial Plug |
Color | Blue | Dimensions | 81 mm dia x 56 mm H |
Temperature Rating | -40 to 70 °C | Standards | ANSI C136.10, CULus Listed, California Title 24 Compliant, Title CA 20 Listed |
UPC | 078275093447 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |