INTERMATIC SK4500K Shorting Plug for Locking Type Receptacles
Description
The SK4500K Shorting Cap is a low-profile, locking-type photocontrol cap that closes the receptacle connectors of individual fixtures. This cost-effective solution allows a series of lights to perform as a collective unit (ON/OFF) while protecting the receptacle from outdoor elements.
Specifications
Brand Name | Intermatic | Item Name | Photocontrol Receptacle |
Type | Locking, Shorting Cap | Voltage Rating | 120 - 480 VAC |
Amperage Rating | 15 A | Power Rating | 3 W |
Dimensions | 3-1/4 in dia x 1-1/2 in H | Temperature Rating | -40 to 158 °F |
For Use With | Lock Photo Controls | UPC | 078275151222 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |