prca105

PMC A105 120V SPST 1000VA Lumatrol® A Series Wire-In Fixed Position Mount Photocontrol, Black

In Stock
Price $15.67 / EA
Qty EA
Manufacturer:PMC
Manufacturer #:a105

Description

Durable, high impact Lexan® housing, ultrasonically welded for maximum strength. Nylon locknut provided. Compact in size, A-105 can be mounted directly within a lighting fixture or in lighting standards that are 2 inch in diameter or larger. Broad surface sensing element. Single-pole, single-throw. Contact position at night normally closed switch type. Colour coded lead wire. Wire length 15 inch lead wire.

Specifications

Brand Name Precision Multiple Controls Item Name Photocontrol with Time Delay Function
Type SPST Voltage Rating 120 VAC
Lamp Type UV LED Frequency Rating 60 Hz
Number of Poles 1 Terminal Connection Wire-In
Dimensions 50.8 mm L x 31.75 mm W x 19.05 mm H Temperature Rating -40 to 70 °C
UPC 720563101050

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok