PMC M2CA 120-480V Precision Controls Locking-Type Receptacle
Description
Locking receptacle. Consists of a 603 receptacle with aluminium mounting ring tapped, two 6/32 x 2 inch aluminium mounting screws and sponge rubber gasket.
Specifications
Brand Name | Precision Multiple Controls | Item Name | Photocontrol Receptacle |
Type | Locking-Type | Voltage Rating | 120 - 480 V |
Mounting | Surface | Power Rating | 1800 VA |
Includes | 603 Receptacle with Aluminum Mounting Ring Tapped, (2) 6/32 x 2 in Aluminum Mounting Screws, and Sponge Rubber Gasket | Standards | Conforms to ANSI/NEMA Standards |
UPC | 720563500600 |
Packages
1 - UNIT - 1 | 80 - UNIT - 80 |