Abbotsford
prcst347

PMC 347V 1800VA Lumatrol ST Series Wire-In Photocontrol

Price $57.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PMC
Manufacturer #:ST-347

Description

Lumatrol® ST-series wire-in photo control. Weatherproof Lexan® housing or vandal proof die cast aluminium housing. Broad surface sensing element. External light level slide allows field adjustment between 3 to 10 ft candles turn-on. Single-pole, single-throw. Contact position at night normally closed switched type. Moisture proof, colour coded lead wire. Wire length 6 inch.

Specifications

Brand Name Precision Multiple Controls Sub Brand Lumatrol®
Item Name Photocontrol Type Wire-In
Voltage Rating 347 V Sensor Type Photocell
Mounting Swivel Series/Model ST
Power Rating 1800 VA Number of Poles 1
Timing Range 15 sec Terminal Connection 1/2-14 Threaded
Material Lexan Dimensions 2 in W x 1-3/8 in D x 3 in H
Enclosure Type Weatherproof Temperature Rating -40 to 158 °C

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok