Abbotsford
lcdpcell2wobbcsa

ACUITY 200M3W Lighting Control & Design 2-Wire Outdoor Photosensor

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:200M3W

Description

Outdoor photosensor for use with bluebox.

Specifications

Brand Name Lithonia Lighting Item Name Digital Photosensor
Type 2-Wire, Outdoor Voltage Rating 120 - 277 VAC
Coverage 1000 ft² Connection Type Digital Category 5 Cable
Color Gray Enclosure Type NEMA 1
Mounting Fixture Temperature Rating -40 to 140 °F
Warranty 3 yr For Use With Blue Box Classic/LT Master Panels
Application For Single-Zone or Multi-Zone Outdoor Lighting Control Applications UPC 745972878881

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok