Abbotsford
lutmrf215aps1wh

LUTRON MRF2-15APS-1-WH 0.3W 15Amp 120V 1-Receptacle Maestro Wireless Plug-In Appliance Module, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MRF2-15APS-1-WH
Documents Documents

Description

The plug-in appliance module is an easy-to-install RF control for use with general purpose switching loads. Communication with the Maestro Wireless system is accomplished by using Clear Connect RF technology. The appliance module can be configured to work with Pico wireless controls and Radio Powr Savr sensors to turn off lighting and loads in standby mode such as printers, monitors, and televisions when the space is unoccupied.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Plug-In Appliance Module Type 1 Receptacle, Wireless, RF Control, 1-Pole, NO
Voltage Rating 120 V Material Metal/Plastic
Color White Amperage Rating 15 A
Power Rating 0.5 hp Dimensions 3.3 x 2.3 in
Enclosure Type Plastic Mounting Plug
Temperature Rating 0 °C to 40 °C Standards UL Listed, FCC Approved, cUL Listed, IC, NOM Certified, SCT
UPC 027557869744

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok