Abbotsford
lutphpmpa120wh

LUTRON PHPM-PA-120-WH 16Amp 120V 1 Pole Grafik Eye Power Module, White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Manufacturer:LUTRON
Manufacturer #:PHPM-PA-120-WH
Documents Documents

Description

Phase-adaptive power module provides capability for a zone on a GRAFIK Eye® control unit (or other product) to dim a fully loaded circuit of lighting. May be used to control incandescent, electronic low-voltage, magnetic low-voltage and neon/cold cathode lighting sources, as well as Lutron® Tu-Wire® fluorescent dimming ballasts. Automatically selects leading-edge or trailing-edge dimming for low-voltage transformers. Provides power and dimming for one zone. Not for use with non-dim loads.

Specifications

Brand Name Lutron Item Name Power Module
Type Phase-Adaptive Voltage Rating 120 VAC Input/Output
Material Plastic Color White
Frequency Rating 50/60 Hz Dimensions 61 mm L x 160 mm W x 129.5 mm in H
Mounting Surface or Recess Temperature Rating 0 °C to 40 °C
Standards UL Listed, CSA, NOM Certified, RoHS Compliant Application For Indoor Use, Lighting Control
UPC 027557533881

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok