lutphpmpadvwh

LUTRON PHPM-PA-DV-WH 16Amp 120-277V Phase-Adaptive Power Module, White

Available for Backorder
Call for price
Manufacturer:LUTRON
Manufacturer #:phpm-pa-dv-wh

Description

PRODUCT FEATURES: • Provides capability for a zone on a GRAFIK Eye control unit (or other product) to dim a fully loaded circuit of lighting. • May be used to control incandescent, electronic lowvoltage, magnetic low-voltage, and neon/cold cathode lighting sources, as well as Lutron Tu-Wire fluorescent dimming ballasts. • Automatically selects leading-edge or trailing-edge dimming for low-voltage transformers. • Provides power and dimming for one zone. • Up to 3 power modules may be wired on a single GRAFIK Eye zone.

Specifications

Brand Name Lutron Item Name Power Module
Type Phase-Adaptive, Air Cooled Voltage Rating 120 VAC Input, 120 - 277 VAC Output
Material Plastic Color White
Frequency Rating 50 - 60 Hz Dimensions 2.4 in L x 6.3 in W x 5.1 in H x 66 mm D
Mounting Surface or Recess Standards UL, RoHS, CSA, NOM, CIDET
Application For Lighting Control UPC 027557533928

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok