Abbotsford
lutphpmswdvwh

LUTRON PHPM-SW-DV-WH 120/277V 16Amp Switching Power Module, White

Price $361.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PHPM-SW-DV-WH
Documents Documents

Description

FEATURES:• Provides capability for a zone on a GRAFIK Eye control unit (or other product) to switch a fully loaded circuit of lighting.• May be used to switch incandescent, electronic lowvoltage, magnetic low-voltage, HID, fluorescent ballasts, and neon/cold cathode lighting sources.• Utilizes Softswitch arcless switching technology.• Provides power and switching for one zone.• Up to 3 power modules may be wired on a single GRAFIK Eye zone.

Specifications

Brand Name Lutron Item Name Power Module
Type Power Module,Switching Frequency Rating 50 Hz
Mounting Recess, Surface Standards CSA Certified, UL Listed, NOM Approved
Application Lighting Control Applications UPC 027557533911

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok