Abbotsford
lutrr15aps1sw

LUTRON RR-15APS-1-SW RadioRA 2 RF Plug-In Appliance Module, Snow

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RR-15APS-1-SW
Documents Documents

Description

The RadioRA 2 Appliance Module (RR-15APS-1) switches up to 15 A of general purpose loads. It features Lutron’s patented Softswitch® technology to prevent the relay contacts from arcing, extending the average life of the switch.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Appliance Power Module Type Extension
Voltage Rating 120 V Material Plastic, Metal
Color Snow White Amperage Rating 15 A at 0.5 hp
Terminal Type Plug-in Dimensions 2-1/4 in W x 3-1/4 in H
Mounting Plug Temperature Rating 0 °C to 40 °C
Standards UL/cUlL Listed, FCC Compliant Application For Indoor Use
UPC 027557975674

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok