Abbotsford
lutpp347h

LUTRON PP-347H 347V PP Series Power Pack, Black

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Manufacturer:LUTRON
Manufacturer #:PP-347H
Documents Documents

Description

Power switch packs provide 24 V power supply to operate Lutron sensors as well as the 20 A line voltage relay to control the load in one compact housing. The unit can be placed outside or inside the junction box with a simple twist-on nut. The auxiliary relay model can be used with line voltage power packs to switch additional loads. High-impact UL94 5 VA flammability-rated plastic case construction. For indoor use only.

Specifications

Brand Name Lutron Sub Brand PP Series Power Packs
Item Name Power Pack Type Pull High
Voltage Rating 347 V Amperage Rating 16 A
Frequency Rating 60 Hz Series/Model PP
Output Rating 24 VDC Material Plastic
Dimensions 3.69 in L x 2.33 in W Cable Size 16 AWG
Mounting Junction box or standard fluorescent fixture ballast cavity' Humidity 0 - 90% Humidity, Non-Condensing
Temperature Rating 0 °C to 40 °C Standards UL, cUL, NOM Listed
Application For Occupant Sensors and PP-SH Units UPC 027557212564

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok