Abbotsford
lutrmjs5t347em

LUTRON RMJS-5T-347-EM Vive 347 V Emergency Dimming Module with 0–10 V- Control

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Manufacturer:LUTRON
Manufacturer #:RMJS-5T-347-EM
Documents Documents

Description

The Vive 347 V~ Dimming Module with 0–10 V- control is a radio frequency (RF) control that operates 0–10 Vcontrolled fluorescent ballasts or LED drivers based on input from Pico remote controls and Radio Powr Savr sensors. The dimming module with 0–10 V- control is ideal for small areas (e.g., classrooms, conference rooms, private offices). Communication with RF input devices (e.g., Pico remote controls, Radio Powr Savr sensors) is accomplished by using Lutron Clear Connect RF Technology. These products are also compatible with the Vive hub which enables an app-based or simple setup process using a standard web browser on any Wi-Fi enabled phone, tablet or computer. It also enables control and monitoring of all Vive devices. The Vive hub can be added at any time. System reprogramming will be required. For a complete list of features supported with the Vive hub, see specification submittal 369902 at www.lutron.com Features • Controls up to 60 mA of 0–10 V- controlled fixtures together • Model available for use with emergency lighting. See App Note 048628 at www.lutron.com • Switches up to 5 A total of LED drivers or fluorescent ballasts • Works with all ballasts and drivers that provide a current source that is compliant to IEC 60629 Annex E.2, and whose inrush current does not exceed NEMA410 standards for electronic ballast/driver • 0–10 V- control link (current sink only) • Configurable high- and low-end trim • Receives wireless inputs from up to 10 Pico remote controls, 10 Radio Powr Savr occupancy / vacancy sensors, and 1 Radio Powr Savr daylight sensor • For connecting to non-dim loads, call Lutron or see App Note P/N 048753 on www.lutron.com RMJS-5T-347 (shown) • Utilizes Lutron Clear Connect RF Technology • Mounts in a standard 101.6 mm x 101.6 mm (4 in x 4 in) junction box. (NOTE: must use metal junction box, minimum depth 53.975 mm (2.125 in)) • For mounting a Pico to a 347 V~ wallbox, use Lutron model number PICO-347WBX-ADAP. Refer to https://www.lutron.com/TechnicalDocumentLibrary /347VWallBoxAdapterInstallationInstructions.pdf. Note: A 347 V~ designer-opening wallplate is required (not supplied by Lutron; for example, Hubbell® HPS1347W). • For more information on this and related products, refer to http://www.lutron.com/ TechnicalDocumentLibrary/048753.pdf

Specifications

Brand Name Lutron Item Name Emergency Power Pack Dimming Module
Voltage Rating 347 VAC Frequency Rating 60 Hz
Control Input 0 - 10 V, 60 mA Power Rating 610 mW
Output Rating 0 - 10 V, 5 A Dimensions 4.53 in L x 4.53 in W x 1.9 in D
Mounting Junction Box Humidity 0 - 90% Non-Condensing
Temperature Rating 32 - 104 °F Warranty 1 yr Limited
Standards cULus 508 Listed, CAN/ULC-S142, CSA C22.2 No.141-15 Listed, NEC 2014 300.22 (C) (3) Application For Classrooms, Conference Rooms, Private Offices
UPC 784276283274

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok