Abbotsford
sennpp16d

ACUITY 226KYE 120/277VAC nLight nPP16 Series Power/Relay Pack, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:226KYE

Description

The nLight nPP16 family of power packs is the workhorse of an nLight system, delivering robust system performance and design versatility for commercial and industrial lighting control applications. The nPP16 family is capable of switching loads up to 16 Amps via an internal latching relay designed with robust protection from the harsh switching requirements of T5 fluorescent and LED loads. These power packs also provide nLight system bus power - up to 40mA from each of its two RJ-45 ports - by transforming Class 1 line voltage (120/277 VAC or 347 VAC) to Class 2 low voltage (15 VDC). This power is typically utilized by other nLight devices within the power pack’s local control zone; however, remaining power is also made available over the network for Bridges and devices in other zones to utilize.FEATURES:• Communicates w/ nLight Network• Self-Contained Relay Switches Line Voltage Load• Supplies 40mA of Bus Power / RJ-45 port• Optional out-of-box vacancy and partial-on modes• Remotely Configurable/Upgradeable• Push-Button Programmable• Configurable Relay Logic• Extended Chase Nipple• Plenum rated

Specifications

Brand Name Lithonia Lighting Sub Brand nLight
Item Name Power/Relay Pack Voltage Rating 120 - 277 VAC
Amperage Rating 16 A at 120/277 VAC Frequency Rating 50/60 Hz
Interface (2) RJ45 Color White
Series/Model nPP16 Power Rating 1/2 hp
Relay Type Latching Finish Gloss
Dimensions 2.53 in W x 1.83 in D x 3.38 in H Mounting 1/2 in Knockout
Warranty 5 yr Limited Standards RoHS Compliant, Class 1 Listed, Plenum Rated, cULus Listed, DLC Certified
Application For Education, Government, Healthcare, Hospitality, Manufacturing, Offices and Banks, Religious, Retail, Sports and Recreation, Warehouses UPC 888791190915

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok