Abbotsford
watb347ep

WATT STOPPER B347D-P 20Amp 347VAC Power and Auxiliary Relay Packs

Price $67.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:B347DP

Description

These Power Packs provide 24VDC operating voltage to all WattStopper 24VDC occupancy sensors and daylighting controllers. Auxiliary relay Packs are similar to power packs, but only have an isolated relay and no transformer power supply.WattStopper Power and Auxiliary Relay Packs are designed to be flexible enough to control almost any lighting or HVAC load. For example, B347D-P Power Packs can control lighting circuits, self contained air conditioners, pumps, fans, motors, VAV systems, motorized damper controls and setback thermostats. They are excellent for any application which requires high voltage switchingthrough low voltage controls. By linking power packs and sensors, an almost unlimited number of configurations can be obtained.

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Power and Auxiliary Relay Pack Type Power Pack
Voltage Rating 347 VAC Amperage Rating 15 A
Frequency Rating 50/60 Hz Color White
Output Rating 24 VDC, 150 mA Material Plastic
Dimensions 2.91 in W x 1.62 in D x 1.7 in H Mounting 4-Gang, Knockout
Warranty 5 yr For Use With EW-205-24 Low Voltage Outdoor Motion Sensor
Standards UL 244A, 508, 2043, cUL Listed Application Controlling for Lighting and HVAC Loads
UPC 754182911356

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok