Abbotsford
fudclc106

CDM2 LIGHTWORKS CLC106 5Amp 120VAC Enclosed Relay SPST, Separated Class 2 Magnetic Door Switch Input

Price $81.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CD/M2 LIGHTWORKS
Manufacturer #:CLC106

Description

Enclosed relay 5Amp SPST, separated class 2 magnetic door switch input, 120VAc power.

Specifications

Brand Name Functional Devices Sub Brand RIB®
Item Name Light Controller Relay Type Enclosed Closet
Voltage Rating 120 V Number of Poles 1
Amperage Rating 5 A Frequency Rating 50/60 Hz
Dimensions 1-1/2 in W x 1.05 in D x 2.9 in H Humidity 5 - 95% Non-Condensing
Temperature Rating -30 to 140 °F Standards UL 916 Listed, cUL Certified, CE

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok