Abbotsford
lutrmjs16rcco1dvb

LUTRON RMJS-16RCCO1DV-B 120/277V PowPak Relay Module with Softswitch and Occupancy-Status CCO

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RMJS-16RCCO1DV-B
Documents Documents

Description

The PowPak® Relay Module with Softswitch® is a radio-frequency (RF) device that uses Lutron® patented Softswitch® technology to control general-purpose loads based on input from Pico® controls and Radio Powr SavrT occupancy and daylight sensors. An optional, low-voltage dry contact closure output is available to communicate occupancy status to 3rd-party systems such as HVAC controllers (RMJ-, URMJ-, RMQ-, RMM-, RMP- models only). Communication with RF input devices, such as Pico® controls and Radio Powr SavrT sensors, is accomplished using Lutron® Clear Connect® RF Technology.

Specifications

Brand Name Lutron Sub Brand Vive PowPak
Item Name Relay Module with Softswitch and Contact Closure Output Type Relay Module With Softswitch
Size 2.82 in Voltage Rating 120 - 277 V
Amperage Rating 16 A Contact Configuration N-O, N-C
Color Black Series/Model RMJS
Dimensions 32 mm W x 72 mm D x 87 mm H Mounting Type Junction Box
Temperature Rating 0 °C to 40 °C Environmental Conditions 0 To 90% Humidity,Indoor Use Only,Non-condensing
Standards UL Listed, CSA, NOM Certified, IC Rated, COFETEL, FCC Compliant Application For Indoor use
UPC 784276148931

Packages

1 - UNIT - 1 16 - UNIT - 16
This website uses cookies to ensure you get the best experience on our website. Read more
Ok